Brizo D65485LFPCLHP "Charlotte" Faucet Body

Item: D65485LFPCLHP
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $353.83 (Pricing is for Chrome)



Details and Dimensions

Construction Solid Brass
Number of Faucet Holes 3 Hole
Additional Information Faucet Less Handles
Handle(s) Included No
Faucet Centers 6-16''
Faucet Hole Configuration Vessel Style
Spout Height 11"
Spout Length 5"