X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65475LFBN "Odin" Vessel Filler Bathroom Sink Faucet

Item: D65475LFBN
Finish: Brilliance Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 10-7/16"
Spout Reach 4-3/4"
Overall Height 13-9/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Eco-Friendly Water Sense
Features Electronic Proportioning Valve for controlling water flow and temperature
Additional Information Optional insulator base required , Sold Separately for metal sinks
Drain Sold Separately, Must Use Plastic Tail Piece