Brizo D65385LFPCLHP/HL5385PC "Charlotte" 8'' Widespread Bathroom Sink Faucet
| Item: | D65385LFPCLHP/HL5385PC |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $378.19 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 6-16'' |
| Spout Height | 5-5/8" |
| Spout Reach | 5" |
| Overall Height | 7-3/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/2" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Includes | Pop-up Drain |
| Product Specifications |


