X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D65385LFPCLHP "Charlotte" Faucet Body

Item: D65385LFPCLHP
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $398.00

Price: $330.34 (Pricing is for Chrome)



Details and Dimensions

Construction Solid Brass
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Shown With HL5385 Handles - Sold Separately
Additional Information Faucet Less Handles
Includes Pop-up Drain
Spout Height 5-5/8"
Spout Length 5"