X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D65380LFPCLHPDHL5381PC "Siderna" 8'' Widespread Bathroom Sink Faucet

Item: D65380LFPCLHPDHL5381PC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $594.50

Price: $493.44 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 5-27/32"
Spout Reach 6"
Overall Height 8-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 2-1/2"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With DHL5381 Handles With Green Glass Inserts, Included
Includes Pop Up Drain
Low Lead Compliant Yes