Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo D65380LFPCLHP "Siderna" Faucet Body

Item: D65380LFPCLHP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Overall Height 8-1/2"
Handle(s) Included No
Number Of Handles 2 Handle
Construction Brass
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Shown With Handles (Sold Separately)
Eco-Friendly Water Sense
Handle Type Lever
Low Lead Compliant Yes
ADA Compliant Yes
CEC Approved No
Faucet Centers 6-16''
Faucet Hole Diameter 1-1/8"
Flow Rate (GPM) 1.5
Maximum Deck Thickness 2-1/2"
Spout Height 5-27/32"
Spout Length 6"
Valve Type Ceramic Disc