X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65375LFPC "Odin" 8'' Widespread Bathroom Sink Faucet

Item: D65375LFPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 6-1/8"
Spout Reach 4-3/4"
Overall Height 9"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 23-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Additional Information Drain Sold Separately