X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65305LFPCLHPHX505PC "Baliza" 8'' Widespread Bathroom Sink Faucet

Item: D65305LFPCLHPHX505PC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8' 'Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 4-5/16"
Spout Reach 5-5/16"
Overall Height 6-1/2"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-1/2"
Construction Brass
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense