Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
D65305LFRBLHP
Brizo D65305LFRBLHP "Baliza" Faucet Body
| Item: | D65305LFRBLHP |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $400.35 (Pricing is for Venetian Bronze)
Details and Dimensions
| Overall Height | 6-1/2" |
| Construction | Brass |
| Additional Information | 8'' Widespread Faucet Less Handles |
| Spout Height | 4-5/16" |
| Spout Length | 5-5/16" |


