Brizo D65305LFPCLHP "Baliza" Faucet Body
| Item: | D65305LFPCLHP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $296.35 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Height | 6-1/2" |
| Construction | Brass |
| Additional Information | 8'' Widespread Faucet Less Handles |
| Spout Height | 4-5/16" |
| Spout Length | 5-5/16" |


