Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Brizo
>
D65105LFBN
Brizo D65105LFBN "Baliza" Vessel Filler Bathroom Sink Faucet
| Item: | D65105LFBN |
| Finish: | Brilliance Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $498.25 (Pricing is for Brilliance Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 2 Hole |
| Spout Height | 9-45/64" |
| Spout Reach | 5-5/16" |
| Overall Height | 12-3/4" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 3-1/2" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Grid Strainer |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


