X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D64355LFPC "Vuelo" Pull-Out Spray Kitchen Faucet

Item: D64355LFPC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 16-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 9-3/4"
Spout Reach 10-1/4"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Maximum Deck Thickness 3"
Hands Free Activation Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Smart Touch Technology
MagneDock Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
Eco-Friendly Cal Green Compliant
To Be Used With EP73954 Optional AC Adapter (Sold Separately)