X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D64255LFPC "Vuelo" Pull-Out Spray Kitchen Faucet

Item: D64255LFPC
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 16-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 9-3/4"
Spout Reach 12"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features MagneDock Technology
Smart Touch Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
To Be Used With Optional EP73954 AC Adapter (Sold Separately)