X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D63955LFPC "Vuelo" Single Hole Bar Faucet

Item: D63955LFPC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 15"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 10-1/2"
Spout Reach 7-1/8"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features MagneDock Technology
Handle(s) Included Yes
Escutcheon Included No