X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D63055LFPC "Vuelo" Pull-Out Spray Kitchen Faucet

Item: D63055LFPC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $472.00

Price: $391.76 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 16-1/4"
Construction Brass
ADA Compliant Yes
Spout Height 9-3/4"
Spout Reach 10-1/4"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features MagnaTite Docking
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No