X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D61055LFPC "Vuelo" Single Handle Kitchen Faucet

Item: D61055LFPC
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 15-3/4"
Construction Brass
ADA Compliant Yes
Spout Height 9"
Spout Reach 10-3/4"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No