Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Hand Held Showers
> Brizo
>
D85830PC
Brizo D85830PC "Virage" Hand Held Shower
| Item: | D85830PC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $220.16 (Pricing is for Polished Chrome)
Details and Dimensions
| Configuration | Wall Bracket Mount |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Wall Bracket Included | Yes |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Includes | 69" Metal Hose |
| Eco-Friendly | Water Sense |


