Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Brizo
>
D85730PN
Brizo D85730PN "Virage" Hand Held Shower
| Item: | D85730PN |
| Finish: | Brilliance Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $329.14 (Pricing is for Brilliance Polished Nickel)
Details and Dimensions
| Height | 24" |
| Configuration | Slide Bar Mount |
| Flow Rate (GPM) | 2.5 |
| Features | • 69'' Metal Hose • Hand Shower with Full Spray Pattern and Touch Clean Nubs • 24" Wall Bar with Adjustable Height |
| Parts Breakdown |


