X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D69562PC "Tresa" Toilet Tank Lever

Item: D69562PC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Diameter 1-9/16"
Length 3"
Extension From Wall 1-1/16"
Features Side Mount Flush Lever
Also Coordinates with Brizo Baliza and Providence Collections