X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D69518RB "Tresa" Towel Bar

Item: D69518RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $158.00

Price: $131.14 (Pricing is for Venetian Bronze)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Diameter 2-7/16"
Length 20-7/16"
Extension From Wall 3-5/8"
Features Also Coordinates with Brizo Baliza and Providence Collections