X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D69518BZ "Tresa" Towel Bar

Item: D69518BZ
Finish: Brilliance Brushed Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Diameter 2-7/16"
Length 20-7/16"
Extension From Wall 3-5/8"
Features Also Coordinates with Brizo Baliza and Providence Collections