Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D69375NK "Odin" Grab Bar

Item: D69375NK
Finish: Luxe Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $158.00

Price: $131.14 (Pricing is for Luxe Nickel)

Details and Dimensions

Bar Length 24"
Overall Length 27-1/2"
Bar Diameter 1-1/4"
Bracket Diameter 3-1/2"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Weight Capacity 500 lbs
ADA Compliant Yes