Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo D69275BL "Odin" Grab Bar

Item: D69275BL
Finish: Matte Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Bar Length 12"
Overall Length 15-1/2"
Bar Diameter 1-1/4"
Bracket Diameter 3-1/2"
Extension From Wall 2-3/4"
Mounting Hardware Included Yes
Weight Capacity 500 lbs
ADA Compliant Yes