X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65985LFPC "Charlotte" Single Hole Bathroom Sink Faucet

Item: D65985LFPC
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 5-3/4"
Spout Reach 5-1/16"
Overall Height 9"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Hands Free Activation Yes
Maximum Deck Thickness 3"
Construction Solid Brass Body
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes 4 - AA Batteries
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Cal Green Compliant
Drain Included No