X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D65536LFPC "Tresa" 8'' Widespread Bathroom Sink Faucet

Item: D65536LFPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $694.50

Price: $576.44 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 2 or 3 Hole
Faucet Centers 8''
Spout Height 5-1/2"
Spout Reach 7"
Overall Height 8-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 3"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Optional Third Hole Cover
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Water Efficient
Additional Information Drain Sold Separately
Drain Included No