X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65430LFRB "Virage" 8'' Widespread Bathroom Sink Faucet

Item: D65430LFRB
Finish: Venetian Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8' 'Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 9-9/16"
Spout Reach 5-9/16"
Overall Height 12-11/32"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 3"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Grid Drain With Overflow
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Drain Included Yes