Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D65430LFPC "Virage" 8'' Widespread Bathroom Sink Faucet

Item: D65430LFPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $668.00

Price: $554.44 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration 8' 'Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 9-9/16"
Spout Reach 5-9/16"
Overall Height 12-11/32"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 3"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense