Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Brizo
>
D65380LFPC
Brizo D65380LFPC "Siderna" 8'' Widespread Bathroom Sink Faucet
| Item: | D65380LFPC |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 6-16'' |
| Spout Height | 5-27/32" |
| Spout Reach | 6" |
| Overall Height | 8-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |


