X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo D65085LFPC "Charlotte" Single Hole Bathroom Sink Faucet

Item: D65085LFPC
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 5-3/4"
Spout Reach 5-1/16"
Overall Height 8-25/32"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 3"
Construction Solid Brass Body
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Water Efficient
Drain Included No