X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D64970LFPC "Venuto" Single Hole Bar Faucet

Item: D64970LFPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $738.00

Price: $612.54 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 14-1/2"
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-3/4"
Spout Reach 6-1/2"
Flow Rate (GPM) 1.5
Hands Free Activation Yes
Valve Type Diamond Ceramic Disc
Low Lead Compliant Yes
Features MagneDock
Smart Touch Technology
Electronic Hands Free Faucet
Handle(s) Included Yes
Escutcheon Included No