Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D64070LFPC "Venuto" Pull-Out Spray Kitchen Faucet

Item: D64070LFPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $804.00

Price: $667.32 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 15-1/2"
Construction Metal
ADA Compliant Yes
Spout Height 8-1/8"
Spout Reach 9-1/2"
Hands Free Activation Yes
Flow Rate (GPM) 1.5
Valve Type Diamond Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features MagneDock
Electronic Sensor Faucet
Smart Touch Technology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No