X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D63970LFPC "Venuto" Single Hole Bar Faucet

Item: D63970LFPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $538.00

Price: $446.54 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 14-1/2"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-3/4"
Spout Reach 6-1/2"
Flow Rate (GPM) 1.5
Valve Type Diamond Ceramic Disc
Low Lead Compliant Yes
Features MagneDock
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes