Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D63920LFPC "Solna" Single Hole Bar Faucet

Item: D63920LFPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $378.00

Price: $313.74 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 12-7/16"
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-1/16"
Spout Reach 7-1/16"
Flow Rate (GPM) 2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features MagneDock Technology
Handle(s) Included Yes
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 3"