X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D63220LFPC "Solna" Pull-Out Spray Kitchen Faucet

Item: D63220LFPC
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $420.00

Price: $348.60 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 11-11/16"
ADA Compliant Yes
Spout Height 9-31/64"
Spout Reach 8-25/32"
Degree of Spout Swing 360
Number Of Spray Head Functions 2
Spray Functions Spray/Stream
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.8
Valve Type Euro-Motion Diamond Valve
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Temperature Options Hot & Cold Water
Escutcheon Included No
Additional Information Optional Escutcheon RP71451 Sold Separately
Connection Size 3/8'' Compression