X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D63005LFPN "Baliza" Pull-Out Spray Kitchen Faucet

Item: D63005LFPN
Finish: Brilliance Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $596.00

Price: $494.68 (Pricing is for Brilliance Polished Nickel)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 11-17/32"
Construction Brass
ADA Compliant Yes
Spout Height 5-53/64"
Spout Reach 9-17/32"
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.8
Valve Type Diamond Seal Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features MagneDock
Diamond Seal Technology
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes