Brizo D62636LFPC "Tresa" Widespread Bar Faucet
| Item: | D62636LFPC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $448.86 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 11-15/16" |
| Construction | Solid Brass |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Spout Height | 8-5/8" |
| Spout Reach | 6-3/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Faucet Centers | 8'' |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 3" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


