X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo D61036LFPC "Tresa" Single Handle Kitchen Faucet

Item: D61036LFPC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $638.00

Price: $529.54 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 13-3/16"
Construction Brass
ADA Compliant Yes
Spout Height 9-21/32"
Spout Reach 9"
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2"
Flow Rate (GPM) 1.5
Valve Type Diamond Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes