X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHX8PT55UC "Benchmark Series" Built-In Dishwasher

Item: BSHX8PT55UC
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 111 lbs
Control Type SteelTouch
Dishwasher Cycles Express Wash
Power Scrub Plus US
Rinse & Hold US
Auto US
Delicate / Economy Wash US
Regular US
ADA Compliant No
Tub Type Tall Tub
Control Features 24h Delay Start Timer
LED Remaining Time Display
Decibel Rating 40dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options VarioSpeed
Half Load
Sanitize
SpeedPerfect
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8D x 24W
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Extra Tall Item Sprinkler
• 3rd Rack
• AquaStop Leak Protection
• Detergent Tray
• Built-In Water Softener
• InfoLight Beams On Floor
• RackMatic™ on Upper Rack
Indicator Lights Sanitized