X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BSHX68TL5UC "800 Series" Built-In Dishwasher

Item: BSHX68TL5UC
Finish: Stainless Steel

Price: $999.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 91 lbs
Control Type Touch Control Technology
Dishwasher Cycles Power Scrub Plus US
Rinse & Hold US
Express Wash
Auto US
Eco Cycle
Regular US
ADA Compliant No
Tub Type Tall Tub
Control Features LED Remaining Time Display
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options 24h Delay Start Timer
Sanitize
Half Load
VarioSpeed
SpeedPerfect
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
CEC Approved Yes
Included Features • Load Size Sensor Automates Wash Temperature
• AquaStop Leak Protection
• Extra Tall Item Sprinkler
• 3rd Rack
• InfoLight Beams On Floor
• Detergent Tray
• RackMatic™ on Upper Rack
Indicator Lights Sanitized