X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHX68T55UC "800 Series" Built-In Dishwasher

Item: BSHX68T55UC
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 91 lbs
Control Type Touch Control Technology
Dishwasher Cycles Regular US
Eco Cycle
Express Wash
Rinse & Hold US
Auto US
Power Scrub Plus US
ADA Compliant No
Tub Type Tall Tub
Control Features LED Remaining Time Display
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options 24h Delay Start Timer
ExtraShine™
Extra Dry
Half Load
Sanitize
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8 W x 24D
Eco-Friendly Energy Efficient
CEC Approved Yes
Included Features • AquaStop Leak Protection
• Detergent Tray
• 3rd Rack
• InfoLight Beams On Floor
• Load Size Sensor Automates Wash Temperature
• RackMatic™ on Upper Rack
Indicator Lights Sanitized