X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHX53T55UC "300 Series" Built-In Dishwasher

Item: BSHX53T55UC
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 84 lbs
Dishwasher Cycles Power Scrub Plus US
Regular US
Rinse & Hold US
Auto US
ADA Compliant No
Tub Type Tall Tub
Control Features LED Remaining Time Display
Decibel Rating 46dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options 24h Delay Start Timer
ExtraShine™
Sanitize
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Load Size Sensor Automates Wash Temperature
• InfoLight Beams On Floor
• Detergent Tray
• AquaStop Leak Protection
Indicator Lights Sanitized