X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHP65TL2UC "500 Series" Built-In Dishwasher

Item: BSHP65TL2UC
Finish: White
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 91 lbs
Dishwasher Cycles Auto US
Regular US
Rinse & Hold US
Power Scrub Plus US
Express Wash
ADA Compliant No
Tub Type Tall Tub
Control Features LED Remaining Time Display
24h Delay Start Timer
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options VarioSpeed
SpeedPerfect
ExtraShine™
Sanitize
Extra Dry
Half Load
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • RackMatic™ on Upper Rack
• AquaStop Leak Protection
• 3rd Rack
• Detergent Tray
• InfoLight Beams On Floor
• Load Size Sensor Automates Wash Temperature
Indicator Lights Sanitized