X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bosch BSHP65T52UC "500 Series" Built-In Dishwasher

Item: BSHP65T52UC
Finish: White
Select Finish:

Price: $849.00 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 91 lbs
Dishwasher Cycles Rinse & Hold US
Express Wash
Power Scrub Plus US
Auto US
Regular US
ADA Compliant No
Tub Type Tall Tub
Control Features LED Remaining Time Display
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options 24h Delay Start Timer
Extra Dry
ExtraShine™
Sanitize
Half Load
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
Included Features • Detergent Tray
• InfoLight Beams On Floor
• Load Size Sensor Automates Wash Temperature
• RackMatic™ on Upper Rack
• AquaStop Leak Protection
• 3rd Rack
Indicator Lights Sanitized