X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHP65T55UC "500 Series" Built-In Dishwasher

Item: BSHP65T55UC
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 91 lbs
Dishwasher Cycles Auto US
Regular US
Rinse & Hold US
Express Wash
Power Scrub Plus US
ADA Compliant No
Tub Type Tall Tub
Control Features LED Remaining Time Display
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Sanitize
Half Load
24h Delay Start Timer
Extra Dry
ExtraShine™
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • AquaStop Leak Protection
• 3rd Rack
• Detergent Tray
• InfoLight Beams On Floor
• Load Size Sensor Automates Wash Temperature
• RackMatic™ on Upper Rack
Indicator Lights Sanitized