X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHP53TL5UC "300 Series" Built-In Dishwasher

Item: BSHP53TL5UC
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 84 lbs
Dishwasher Cycles Regular US
Power Scrub Plus US
Rinse & Hold US
Auto US
ADA Compliant No
Tub Type Tall Tub
Control Features 24h Delay Start Timer
LED Remaining Time Display
Decibel Rating 46dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options ExtraShine™
Sanitize
SpeedPerfect
VarioSpeed
Extra Dry
Volts/Hertz/Amps 120V / 60Hz / 1A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Load Size Sensor Automates Wash Temperature
• Detergent Tray
• RackMatic™ on Upper Rack
• AquaStop Leak Protection
• InfoLight Beams On Floor
Indicator Lights Sanitized