X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHP53T55UC "300 Series" Built-In Dishwasher

Item: BSHP53T55UC
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Number of Place Settings 15
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 84 lbs
Dishwasher Cycles Auto US
Regular US
Rinse & Hold US
Power Scrub Plus US
ADA Compliant No
Tub Type Tall Tub
Control Features 24h Delay Start Timer
LED Remaining Time Display
Decibel Rating 46dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options ExtraShine™
Sanitize
Extra Dry
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • InfoLight Beams On Floor
• Detergent Tray
• AquaStop Leak Protection
• Load Size Sensor Automates Wash Temperature
Indicator Lights Sanitized