X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHE8PT55UC "Benchmark Series" Built-In Dishwasher

Item: BSHE8PT55UC
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-7/8"
Overall Width 23-9/16"
Weight 109 lbs
Control Type SteelTouch
Dishwasher Cycles Power Scrub Plus US
Auto US
Delicate / Economy Wash US
Express Wash
Regular US
Rinse & Hold US
ADA Compliant No
Tub Type Tall Tub
Control Features 24h Delay Start Timer
Decibel Rating 40dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Sanitize
VarioSpeed
Half Load
SpeedPerfect
Volts/Hertz/Amps 120V / 60hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Load Size Sensor Automates Wash Temperature
• RackMatic™ on Upper Rack
• Extra Tall Item Sprinkler
• Detergent Tray
• Built-In Water Softener
Indicator Lights Sanitized