X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Bosch BSHE68TL5UC "800 Series" Built-In Dishwasher

Item: BSHE68TL5UC
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-5/8"
Weight 91 lbs
Control Type Touch Control Technology
Dishwasher Cycles Power Scrub Plus US
Rinse & Hold US
Eco Cycle
Auto US
Express Wash
Regular Wash US
ADA Compliant No
Tub Type Tall Tub
Control Features Child Lock
LED Remaining Time Display
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Half Load
Extra Dry
Sanitize
24h Delay Start Timer
SpeedPerfect
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Extra Tall Item Sprinkler
• Detergent Tray
• Load Size Sensor Automates Wash Temperature
• RackMatic™ on Upper Rack
Indicator Lights Sanitized