Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Bosch BSHE68T55UC "800 Series" Built-In Dishwasher

Item: BSHE68T55UC
Finish: Stainless Steel
Select Finish:

Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 91 lbs
Control Type Touch Control Technology
Dishwasher Cycles Rinse & Hold US
Power Scrub Plus US
Auto US
Eco Cycle
Regular Wash US
Express Wash
ADA Compliant No
Tub Type Tall Tub
Control Features 24h Delay Start Timer
Child Lock
LED Remaining Time Display
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Half Load
Extra Load
Volts/Hertz/Amps 120V / 60Hz / 901A
Cutout Dimensions 33-7/8H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • RackMatic™ on Upper Rack
• Detergent Tray
• Load Size Sensor Automates Wash Temperature
Indicator Lights Sanitized