Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Bosch BSHE65T52UC "500 Series" Built-In Dishwasher

Item: BSHE65T52UC
Finish: White
Select Finish:

Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Number of Place Settings 16
Overall Height 33-7/8"
Overall Depth 23-3/4"
Overall Width 23-9/16"
Weight 91 lbs
Dishwasher Cycles Express Wash
Auto US
Regular US
Rinse & Hold US
Power Scrub Plus US
ADA Compliant No
Tub Type Tall Tub
Control Features Child Lock
LED Remaining Time Display
Decibel Rating 44dBA
Calrod Heater Wattage 1300 Watts
Dishwasher Options Extra Dry
Half Load
24h Delay Start Timer
Volts/Hertz/Amps 120V / 60Hz / 12A
Cutout Dimensions 35-3/4H x 23-5/8W x 24D
Eco-Friendly Energy Star
CEC Approved Yes
Included Features • Detergent Tray
• RackMatic™ on Upper Rack
• Load Size Sensor Automates Wash Temperature
Indicator Lights Sanitized